Buy more than* S$200* and get FREE SHIPPING

Completion tool bit, rectangular tool bit

Height (mm)
6.35
Width (mm)
6.35
Material
NK4
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension H (mm) Dimensions L (mm) Tolerance (mm) Overall Length L (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension H (mm) Dimensions L (mm) Tolerance (mm) Overall Length L (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 6.35 127 - - - 127 1PC 1 1/4x5 NK4 04442286 36.99 SGD
Shipped after 2018-05-31
- - - 0 to -0.12 (dimension W H part) 203 Inch size 203 1PC 1 1/4x8 NK4 04442462 61.99 SGD
Shipped after 2018-05-30
- - - 0 to -0.12 (dimension W H part) 152 Inch size 152 1PC 1 1/4x6 NK4 04442392 49.99 SGD
Shipped after 2018-05-30
- - - 0 to -0.12 (dimension W H part) 76 Inch size 76 1PC 1 1/4x3 NK4 04442103 26.99 SGD
Shipped after 2018-05-31
- - - 0 to -0.12 (W dimensions, H part) 63 Inch dimensions 63 1PC 1 1/4x2 1/2 NK4 04442051 19.99 SGD
Shipped after 2018-05-30
- - - 0 - -0.12 (W.H dimensions) 101 Inch dimensions 101 1PC 1 1/4x4 NK4 04442252 30.99 SGD
In stock
ADD TO CART

Related Products