Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Completion tool bit, rectangular tool bit

Height (mm)
9.53
Width (mm)
9.53
Material
NK4
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension H (mm) Dimensions L (mm) Tolerance (mm) Size Overall Length L (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension H (mm) Dimensions L (mm) Tolerance (mm) Size Overall Length L (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 0 to -0.15 (dimension W H part) Inch size 203 203 1PC 1 3/8x8 NK4 04445506 82.99 SGD
Shipped after 2018-06-27
- - - 0 to -0.15 (dimension W H part) Inch size 152 152 1PC 1 3/8x6 NK4 04445427 64.99 SGD
Shipped after 2018-06-27
9.53 9.53 127 - - - 127 1PC 1 3/8x5 NK4 04445314 53.99 SGD
Shipped after 2018-06-27
- - - - - 63 63 1PC 1 3/8x2 1/2 NK4 04445095 30.99 SGD
Shipped after 2018-06-27
- - - 0 - -0.15 (W.H dimensions) Inch dimensions 76 76 1PC 1 3/8x3 NK4 04445165 31.99 SGD
In stock
- - - 0 to -0.15 (W dimensions, H part) Inch dimensions 101 101 1PC 1 3/8x4 NK4 04445271 41.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products