Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bladed Tool Bit

4.00 (1)
Material (shank)
S55C
Material (tip)
NK4
Egocentric
Left
Blade Part Hardness
HRC64 to 67
Material
NK4
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimensions g (mm) Dimension H (mm) Dimension h (mm) Dimensions L (mm) JIS Standard Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Dimensions e (mm) Dimensions i (mm) Dimensions a (mm) Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions g (mm) Dimension H (mm) Dimension h (mm) Dimensions L (mm) JIS Standard Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Dimensions e (mm) Dimensions i (mm) Dimensions a (mm) Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 16 16 4 150 32 form 22 16 5 28 9 10.5 5 1.5 1PC 1 TTB-32B-2 04438761 63.99 SGD
Shipped after 2018-06-25
19 19 19 6 170 32 form 26 19 6 32 10 12.5 6 2 1PC 1 TTB-32B-3 04438777 76.99 SGD
Shipped after 2018-06-25
25 25 25 8 200 32Type 34 25 8 40 12 16 8 2 1PC 1 TTB-32B-7 04438795 119.99 SGD
Shipped after 2018-06-29
13 14 13 2 125 32 form 18 13 4.5 24 8 8.5 4.5 1.5 1PC 1 TTB-32B-1 04438752 62.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutoff on a desktop lathe
4
From Japan
On 2014-01-08 11:28:02
On a desk lathe it will not be able to break through with a width of 4.5 mm, I thought that waste wastefully, I used it up to 3 mm. Even if you take care of sharpening, you can scrape off anything other than hard ones. As much as there is a bend, I feel that I do not care as much as Slowaway's cutting tool. If you get things with a blade width of around 3 mm, the labor of sharpening will also decrease, so I would like to re-purchase because you can arrange a variety of cutting edges.
This review is about item#04438752.

Related Products