Buy more than* S$200* and get FREE SHIPPING

Completion tool bit, rectangular tool bit

Height (mm)
7.94
Width (mm)
7.94
Material
NK4
...see all>
Product Options
ADD TO CART
Size Overall Length (mm) Dimension W (mm) Dimension H (mm) Dimensions L (mm) Tolerance (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) Dimension W (mm) Dimension H (mm) Dimensions L (mm) Tolerance (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inch size 152 - - - 0 to -0.15 (dimension W H part) 152 1PC 1 5/16x6 NK4 04447326 62.99 SGD
Shipped after 2018-04-27
Inch size 63 - - - 0 to -0.15 (dimension W H part) 63 1PC 1 5/16x2 1/2 NK4 04446985 26.99 SGD
Shipped after 2018-04-26
Inch size 101 - - - 0 to -0.15 (WH size portion) 101 1PC 1 5/16x4 NK4 04447177 38.99 SGD
Shipped after 2018-04-26
- 127 7.94 7.94 127 - - 1PC 1 5/16x5 NK4 04447213 47.99 SGD
Shipped after 2018-04-27
Inch size 76 7.94 7.94 76 0 to -0.15 (dimension W H part) - 1PC 1 5/16x3 NK4 04447037 27.99 SGD
Shipped after 2018-04-26
Inch size 203 - - - 0 to -0.15 (dimension W H part) 203 1PC 1 5/16x8 NK4 04447414 77.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products