Buy more than* S$200* and get FREE SHIPPING

Solid tool bits, rectangular tool bits

...see all
Product Options
ADD TO CART
Width (mm) Material TRUSCO Part Number JIS Standard Dimensions (Width W x Height H) (mm) Compatible Models Tolerance (mm) Overall Length L (mm) Height (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material TRUSCO Part Number JIS Standard Dimensions (Width W x Height H) (mm) Compatible Models Tolerance (mm) Overall Length L (mm) Height (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 NK4 112-4021 - - - 0 to -0.15 (dimension W H part) 200 8 Miri dimensions 200 1PC 1 8Squarex200 NK4 04449636 94.40 SGD
Shipped after 2017-06-27
8 NK4 112-4005 - - - 0 to -0.15 (dimension W H part) 160 8 Miri dimensions 160 1PC 1 8Squarex160 NK4 04449593 67.22 SGD
Shipped after 2017-06-27
- - 112-3980 1Type 8x8 Lathe - - - - 125 1PC 1 STB-8X125 36860747 50.90 SGD
Shipped after 2017-06-27
8 NK4 112-3947 - - - 0 to -0.15 (W dimensions, H part) 63 8 Millimeter dimensions 63 1PC 1 8 CAC X 63 NK4 04449672 27.73 SGD
In stock
8 NK4 112-3955 - - - 0 - -0.15 (W.H dimensions) 80 8 Milli size 80 1PC 1 8 Kak x80 NK4 04449706 37.45 SGD
Shipped after 2017-06-27
8 NK4 112-3963 - - - 0 to -0.15 (W dimensions, H part) 100 8 Millimeter dimensions 100 1PC 1 8 CAC X 100 NK4 04449523 41.32 SGD
In stock
ADD TO CART

Related Products