Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Machine Key S45C Old Jis Parallel Double Ended Key, Standard Measurement Good

5.00 (3)
Material
S45C
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimensions b (mm) Length L(mm) Shape Dimensions (Width W x Height T)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions b (mm) Length L(mm) Shape Dimensions (Width W x Height T)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10(0 to +0.05) 12(0 to +0.05) 300 Key Length 12x10 1Box(10PC) 1 12x10x300 00001416 62.99 SGD
Shipped after 2018-06-29
8(-0.036 to 0) 10(+0.015 to +0.036) 300 Key Length 10x8 1Box(10PC) 1 10X8X300 00001382 40.99 SGD
In stock
10(-0.036 to 0) 15(0.018 to +0.036) 300 Key Length 15x10 1Box(10PC) 1 15X10X300 00001486 79.99 SGD
Shipped after 2018-06-27
- - 350 - 12x10 1Box(10PC) 1 12X10X350 00001425 61.99 SGD
Shipped after 2018-06-27
- - 350 - 15x10 1Box(10PC) 1 15X10X350 00001495 98.99 SGD
Shipped after 2018-06-27
15(0 to +0.05) 15(0 to +0.05) 300 - 15x15 1Box(5PC) 1 15X15X300 00001513 57.99 SGD
Shipped after 2018-06-27
- - 350 - 15x15 1Box(5PC) 1 15X15X350 00001522 69.99 SGD
Shipped after 2018-06-27
- - 300 - 38x24 1PC 1 38X24X300 00001802 41.99 SGD
Shipped after 2018-06-27
3(0 to +0.05) 3(0 to +0.05) 300 - 3x3 1Box(10PC) 1 3X3X300 00001827 29.99 SGD
Shipped after 2018-06-27
- - 300 - 42x26 1PC 1 42X26X300 00001845 57.99 SGD
Shipped after 2018-06-27
- - 300 - 50x31.5 1PC 1 50X31.5X300 00001933 90.99 SGD
Shipped after 2018-06-27
- - 350 - 56x35.5 1PC 1 56X35.5X350 00001976 169.99 SGD
Shipped after 2018-06-27
8(0 to +0.05) 8(0 to +0.05) 300 - 8x8 1Box(10PC) 1 8X8X300 00002082 32.99 SGD
In stock
- - 350 - 12x8 1Box(10PC) 1 12X8X350 00001461 74.99 SGD
Shipped after 2018-06-27
18(0 to +0.05) 20(+0.018 to +0.036) 300 - 18x18 1Box(2PC) 1 18X18X300 00001583 32.99 SGD
Shipped after 2018-06-27
- - 350 - 18x18 1Box(2PC) 1 18X18X350 00001592 36.99 SGD
Shipped after 2018-06-27
- - 300 - 28x18 1Box(2PC) 1 28X18X300 00001714 49.99 SGD
Shipped after 2018-06-27
4(0 to +0.05) 4(0 to +0.05) 300 - 4x4 1Box(10PC) 1 4X4X300 00001906 35.99 SGD
In stock
8(0 to +0.05) 8(0 to +0.05) 350 - 8x8 1Box(10PC) 1 8X8X350 00002091 39.99 SGD
Shipped after 2018-06-27
20(0 to +0.05) 20(0 to +0.05) 300 - 20x20 1Box(2PC) 1 20X20X300 00001635 44.99 SGD
Shipped after 2018-06-27
- - 300 - 35x22 1PC 1 35X22X300 00001775 35.99 SGD
Shipped after 2018-06-27
- - 300 - 45x28 1PC 1 45X28X300 00001872 65.99 SGD
Shipped after 2018-06-27
- - 350 - 18x12 1Box(5PC) 1 18X12X350 00001574 70.99 SGD
Shipped after 2018-06-27
- - 350 - 20x20 1Box(2PC) 1 20X20X350 00001644 45.99 SGD
Shipped after 2018-06-27
- - 300 - 22x22 1Box(2PC) 1 22X22X300 00001653 60.99 SGD
Shipped after 2018-06-27
- - 300 - 24x24 1Box(2PC) 1 24X24X300 00001696 70.99 SGD
Shipped after 2018-06-27
- - 350 - 35x22 1PC 1 35X22X350 00001784 42.99 SGD
Shipped after 2018-06-27
- - 300 - 15x12 1Box(10PC) 1 15X12X300 00001504 169.99 SGD
Shipped after 2018-06-27
- - 350 - 28x18 1Box(2PC) 1 28X18X350 00001723 67.99 SGD
Shipped after 2018-06-27
- - 300 - 32x20 1Box(2PC) 1 32X20X300 00001741 70.99 SGD
Shipped after 2018-06-27
- - 350 - 50x31.5 1PC 1 50X31.5X350 00001942 109.99 SGD
Shipped after 2018-06-27
- - 350 - 10x10 1Box(10PC) 1 10X10X350 00001373 58.99 SGD
In stock
12(0 to +0.05) 12(0 to +0.05) 300 - 12x12 1Box(10PC) 1 12X12X300 00001434 70.99 SGD
In stock
- - 350 - 38x24 1PC 1 38X24X350 00001811 48.99 SGD
Shipped after 2018-06-27
- - 300 - 63x40 1PC 1 63X40X300 00002012 169.99 SGD
Shipped after 2018-06-27
- - 350 - 63x40 1PC 1 63X40X350 00002021 199.99 SGD
Shipped after 2018-06-27
- - 350 - 10x8 1Box(10PC) 1 10x8x350 00001391 40.99 SGD
Shipped after 2018-06-27
- - 350 - 12x12 1Box(10PC) 1 12X12X350 00001443 88.99 SGD
Shipped after 2018-06-27
- - 300 - 16x16 1Box(5PC) 1 16X16X300 00001531 96.99 SGD
In stock
- - 350 - 24x16 1Box(2PC) 1 24X16X350 00001687 37.99 SGD
Shipped after 2018-06-27
- - 350 - 32x20 1Box(2PC) 1 32X20X350 00001757 73.99 SGD
Shipped after 2018-06-27
- - 350 - 42x26 1PC 1 42X26X350 00001854 67.99 SGD
Shipped after 2018-06-27
- - 350 - 16x16 1Box(5PC) 1 16X16X350 00001547 109.99 SGD
Shipped after 2018-06-27
- - 350 - 20x13 1Box(5PC) 1 20X13X350 00001626 83.99 SGD
Shipped after 2018-06-27
- - 350 - 45x28 1PC 1 45X28X350 00001881 78.99 SGD
Shipped after 2018-06-27
- - 300 - 56x35.5 1PC 1 56X35.5X300 00001967 139.99 SGD
Shipped after 2018-06-27
10(0 - +0.05) 10(0 - +0.05) 300 Long key 10x10 1Box(10PC) 1 10X10X300 00001364 48.99 SGD
In stock
8(-0.036 - 0) 12(0.018 - +0.036) 300 Long key 12x8 1Box(10PC) 1 12X8X300 00001452 57.99 SGD
In stock
12(-0.043 - 0) 18(0.018 - +0.036) 300 Long key 18x12 1Box(5PC) 1 18X12X300 00001565 58.99 SGD
In stock
13(-0.043 - 0) 20(+0.018 - +0.036) 300 Long key 20x13 1Box(5PC) 1 20X13X300 00001617 72.99 SGD
In stock
16(-0.043 - 0) 24(0.022 - +0.043) 300 Long key 24x16 1Box(2PC) 1 24X16X300 00001671 39.99 SGD
In stock
5(0 - +0.05) 5(0 - +0.05) 300 Long key 5x5 1Box(10PC) 1 5X5X300 00001994 23.99 SGD
In stock
6(0 - +0.05) 6(0 - +0.05) 300 Long key 6x6 1Box(10PC) 1 6X6X300 00002046 26.99 SGD
In stock
7(0 - +0.05) 7(0 - +0.05 300 Long key 7x7 1Box(10PC) 1 7X7X300 00002064 28.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-03-12 14:48:33
First of all, the point that dispatch is early is very good. The feeling I used is absolutely no problem. I am satisfied very much because the price is cheaper than the place I bought up to now. It is a repeat item.
This review is about item#1364.
As a maintenance part of the production line
5
From Japan
On 2017-11-29 15:03:07
Since the new JIS key has a backlash, there was a case that there was a problem in the application in the old drawing assuming "no play". The old JIS key does not fit into the key groove unless it can not be fitted, but it helps because it can be done without play.
This review is about item#1827.
Used as a holder for throwaway byte for small desktop lathe
5
From Japan
On 2008-07-04 10:57:56
It looks beautiful, and it is possible to quench as it is S45C, and very easy to use. If there is something that does not process the corner C surface in this way it may have usage in that ...
This review is about item#00001391.

Related Products