Buy more than* S$200* and get FREE SHIPPING

Outdoor Single Phase 100V Grounding Outlet Cord Reel

Cable Specification - Thickness (mm2)
2
Electric Wire Permissible Current (A)
22
Outlet Specification
Ground 2P
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
VCT
Electric Cable Specification - Length (m)
30
Rated Current (A)
15
Plug Socket Shape
Capped Trilateral
Plug Socket Number
3
Rated Voltage (V)
125
Type
Outdoor type
Weight (kg)
7.8
Specification
With ground
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FW-E33 02168984 279.99 SGD
In stock
ADD TO CART

Related Products