Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Indoor Single Phase 100V Grounding Outlet Cord Reel

5.00 (5)
Cable Specification - Thickness (mm2)
2
Electric Wire Permissible Current (A)
22
Outlet Specification
Ground 2P
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
VCT
Electric Cable Specification - Length (m)
30
Rated Current (A)
15
Plug Socket Shape
Trilateral
Plug Socket Number
4
Rated Voltage (V)
125
Type
Indoor type
Weight (kg)
7.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NF-EB34 02169282 249.99 SGD
In stock
1PC 1 NF-EK34 02169291 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Normal work
5
From Japan
On 2014-09-16 16:57:46
I use a power tool connected to it No problems at all
This review is about item#02169282.
At a chemical company, with electric tools, cleaning of equipment, drilling etc.
5
From Japan
On 2014-07-20 15:15:05
usually. I am concerned about electric leakage of my electric tool, so it is safe with earth leakage breaker.
This review is about item#02169282.
Site work --- electric dollar, Thunder, etc.
5
From Japan
On 2014-02-25 13:40:46
It was good to be with a pocking plug.
This review is about item#02169282.
Machine maintenance in factory
5
From Japan
On 2012-12-24 16:51:11
The temperature sensor worked reliably and safe work was done.
This review is about item#02169282.
In-flight wiring work
5
From Japan
On 2012-09-15 22:49:50
Drums that are playing at home centers are almost nonstandard, so they can not be used. If you do something wrong, it will stop work. Since this product is equipped with an earth leakage breaker, it is safe to use it without any problem in safety standard inspection.
This review is about item#02169282.

Related Products