Buy more than* S$200* and get FREE SHIPPING

Indoor Single Phase 100V Popular Outlet Cord Reel

Cable Specification - Thickness (mm2)
1.25
Electric Wire Permissible Current (A)
16
Outlet Specification
2P
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Electric Cable Specification - Length (m)
30
Rated Current (A)
15
Dimensions (Height H x Width W x Depth D) (mm)
310x250x150
Plug Socket Shape
Double pole
Plug Socket Number
4
Rated Voltage (V)
125
Type
Indoor type
Weight (kg)
5
Caution
Earth is not included
Specification
Softon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NR-304D 02169352 85.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products