Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nitto Filament Tape

4.50 (4)
Adhesive Force (N/10mm/Reference Value)
4.39
Adhesive Force (N/25mm)
10.98
Rewind Strength (N/25mm[gf/25mm])
7.06 (720)
Tensile Strength (N/25mm)
833.6
Adhesive
Rubber type
Tape Thickness (mm)
0.18
Extensibility (%)
35
Tape Length (m)
50
Base Material
Polyester + polyester fiber
Color
White
Type
Strong heat-resistant adhesive / tension resistance
...see all>
Product Options
ADD TO CART
Holding Power (mm) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (mm) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 50 126-8988 1Roll 1 3883-50 02341446 45.99 SGD
In stock
- 19 126-8961 1Roll 1 3883-19 02341421 15.99 SGD
In stock
- 25 126-8970 1Roll 1 3883-25 02341437 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Packing goods
5
From Japan
On 2015-12-03 15:13:14
It is strong and good. Adhesion is also exactly good. Just because the material is softer when cutting the tape, the tapes get tangled together, and it is a bit hard to use.
This review is about item#02341421.
For sheet metal curing reinforcement
4
From Japan
On 2015-07-13 17:31:35
It is very excellent in tensile strength. It plays a role as reinforcement of thin sheet metal. It is good as it can be peeled cleanly.
This review is about item#02341421.
Cable stop of wireless car
5
From Japan
On 2015-03-29 23:09:04
Adhesion is high
This review is about item#02341421.
When packing items to be handled (steel desk), stop important points of the product.
4
From Japan
On 2013-02-06 10:32:56
When the customer opens the packaging, the adhesive surface can be taken cleanly. It looks beautiful as well.
This review is about item#02341421.

Related Products