Buy more than* S$200* and get FREE SHIPPING

Nitto Waterproof Double Sided Tape 525

Holding Power (min)
140
Adhesive Power (N/10mm)
21.2
Tape Thickness (mm)
1
Extensibility (%)
8
Tape Length (m)
15
Color
Black
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Type TRUSCO Part Number Tensile Strength (N/10mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Type TRUSCO Part Number Tensile Strength (N/10mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 980 Waterproof 126-5709 59 Rubber-based Staple fiber cloth 1Roll 1 525-50 37051865 31.84 SGD
In stock
30 580 For water proofing 126-5695 59.0 Rubber type Rayon staple cloth 1Roll 1 525-30 02341552 19.05 SGD
In stock
ADD TO CART

Related Products