Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.720 Masking Tape For Paint Use

4.17 (12)
...see all>
Product Options
ADD TO CART
Tensile Strength (N /18mm) Holding Power (mm) Elongation (%) Adhesive Tape Thickness (mm) TRUSCO Part Number Tape Length (m) Base Material Tape Width (mm) High Speed Unwinding Force (30m/min) Color Adhesive Force (N /18mm ) Adhesive Force to SUS (N/18mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N /18mm) Holding Power (mm) Elongation (%) Adhesive Tape Thickness (mm) TRUSCO Part Number Tape Length (m) Base Material Tape Width (mm) High Speed Unwinding Force (30m/min) Color Adhesive Force (N /18mm ) Adhesive Force to SUS (N/18mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88.36 2 2 - 0.1 - 18 - 50 2.84 - - 2.65 1pack(2roll) 1 No.720 52998505 6.99 SGD
In stock
88.36 2 2 - 0.1 - 18 - 18 2.84 - - 2.65 1pack(7roll) 1 No.720 52998453 8.99 SGD
In stock
88.36 2 2 - 0.1 453-7815 18 - 15 2.84 - - 2.65 1pack(8roll) 1 No.720 52998444 7.99 SGD
In stock
88.36 2 2 - 0.1 453-7807 18 - 12 2.84 - - 2.65 1pack(10roll) 1 No.720 52998478 7.99 SGD
In stock
88.36 2 2 - 0.1 453-7866 18 - 40 2.84 - - 2.65 1pack(3roll) 1 No.720 52998496 7.99 SGD
In stock
88.36 2 2 - 0.1 453-7858 18 - 30 2.84 - - 2.65 1pack(4roll) 1 No.720 52998462 7.99 SGD
In stock
88.36 2 2 - 0.1 453-7840 18 - 24 2.84 - - 2.65 1pack(5roll) 1 No.720 52998487 7.99 SGD
In stock
88.36 2 2 Rubber-based 0.1 126-5547 18 Japanese paper 20 2.84 White Own back side: 1.67 2.65 1Box(6Roll) 1 No.720 37440033 8.99 SGD
In stock
- - - - - - 18, 18, 18 - 10, 10, 10 - - - - 1case(10pc) 1 - 68175135 61.99 SGD
Shipped after 2018-06-22
- - - - - - 18, 18, 18 - 9, 9, 9 - - - - 1case(10pc) 1 - 68175126 56.99 SGD
Shipped after 2018-06-22
- - - - - - 18, 18, 18 - 60, 60, 60 - - - - 1case(10pc) 1 - 68175144 61.99 SGD
Shipped after 2018-06-22
- - - - - - 18, 18, 18 - 6, 6, 6 - - - - 1case(10pc) 1 - 68175117 61.99 SGD
Shipped after 2018-06-22
- - - - - - 18, 18, 18 - 100, 100, 100 - - - - 1case(10pc) 1 - 68175162 51.99 SGD
In stock
- - - - - - 18, 18, 18 - 80, 80, 80 - - - - 1case(10pc) 1 - 68175153 41.99 SGD
In stock
88.36 2 2 Rubber type 0.1 - 18 Japanese paper 12 2.84 White Own back: 1.67 2.65 1Box(100Roll) 1 No.720 07338432 64.99 SGD
In stock
88.36 2 2 Rubber type 0.1 - 18 Japanese paper 15 2.84 White Own back: 1.67 2.65 1Box(80Roll) 1 No.720 03331867 64.99 SGD
In stock
88.36 2 2 Rubber type 0.1 - 18 Japanese paper 18 2.84 White Self-back: 1.67 2.65 1Box(70Roll) 1 No.720 03331876 71.99 SGD
In stock
88.36 2 2 Rubber type 0.1 - 18 Japanese paper 21 2.84 White Self back: 1.67 2.65 1Box(60Roll) 1 No.720 10695632 71.99 SGD
In stock
88.36 2 2 Rubber type 0.1 - 18 Japanese paper 24 2.84 White Own back: 1.67 2.65 1Box(50Roll) 1 No.720 07338441 64.99 SGD
In stock
88.36 2 2 Rubber type 0.1 - 18 Japanese paper 30 2.84 White Own back: 1.67 2.65 1Box(40Roll) 1 No.720 03331903 64.99 SGD
In stock
88.36 2 2 Rubber 0.1 - 18 Japanese paper 40 2.84 White Self-back: 1.67 2.65 1Box(30Roll) 1 No.720 07338457 64.99 SGD
In stock
88.36 2 2 Rubber type 0.1 - 18 Japanese paper 50 2.84 White Own back: 1.67 2.65 1Box(20Roll) 1 No.720 07338466 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Reinforcement (for peeling) perforation
2
From Japan
On 2017-12-13 15:05:45
Because I purchased a wide size If you use it for a long time you can break it in the middle · · ·
This review is about item#68175153.
As curing of paint
5
From Japan
On 2017-09-03 17:17:53
It is easy to use in terms of size, it is very hard not to be torn and leave tape marks when peeling off
This review is about item#3331867.
Curing
3
From Japan
On 2017-06-28 15:42:34
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#7338466.
When painting work
5
From Japan
On 2016-07-13 20:49:45
It is good to buy cheap products that can be safe. It is an iron plate of masking tape
This review is about item#03331903.
Temporary fixation at lapping
5
From Japan
On 2016-03-08 15:55:01
Compared to competitors' products, adhesion of glue is small, so easy to use.
This review is about item#03331867.
Masking at the time of painting
5
From Japan
On 2016-02-18 01:03:40
I used various masking tapes, but the degree of stickiness was exactly right.
This review is about item#07338441.
Model making
4
From Japan
On 2016-02-17 14:52:54
Adhesion, thickness etc. used for many years is just good balance. It is convenient to buy cheap products that can be safe.
This review is about item#07338466.
protection
5
From Japan
On 2015-06-18 15:26:26
Glue remains
This review is about item#10695632.
Dispersion of goods at work
5
From Japan
On 2013-11-07 13:49:54
Previously I used Sekisui at my home center. I am trying to keep using it because it is somewhat cheap to go to buy, but I would like to consider the case special price.
This review is about item#03331876.
When packing the product easily
5
From Japan
On 2013-06-24 17:51:39
Easy to cut with fingers during simple packaging or temporary packaging, but strong, but when peeling it is easy without glue residue. However, as time (more than half a year) gets sticky, I think it would be better if it could be improved. That's why I use it only for temporary packaging, so there is not much problem.
This review is about item#03331876.

Related Products