Buy more than* S$200* and get FREE SHIPPING

Automotive Paint Masking Tape No.7235

3.20 (5)
Purpose
For masking use in car / vehicle painting.
Catch-Phrase
Paint your car exactly how you want it!
Adhesive Force to SUS (N/18mm)
3.43
Tensile Strength (N /18mm)
86.3
High Speed Unwinding Force
3.53(30m/min)
Heat-Resistant Temperature (deg C)
150
Tape Thickness (mm)
0.1
Extensibility (%)
4.0
Tape Length (m)
18
Base Material
Japanese paper
Color
Yellow
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1Pack(10Roll) 1 No.7235 35081681 -
Discontinued
[x]
15 1Pack(8Roll) 1 No.7235 35080001 -
Discontinued
[x]
18 1Pack(7Roll) 1 No.7235 35081697 -
Discontinued
[x]
24 1Pack(5Roll) 1 No.7235 35081706 -
Discontinued
[x]
30 1Pack(4Roll) 1 No.7235 35080017 -
Discontinued
[x]
50 1Pack(2Roll) 1 No.7235 35080026 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Paper products packaging, temporary fixation
3
From Japan
On 2017-02-09 14:44:33
There seems to be no inconvenience at the site again. The tape I used to date was the same color as cardboard and craft paper. The color that I bought this time is yellow. I bought what I had listed as a substitute though I wanted to purchase what I was using before. Unavoidably, I bought it from cheap. Evaluation is undecided. It depends on how the site judges at the next purchase.
This review is about item#35080017.
I will use it temporarily
2
From Japan
On 2016-01-14 22:22:41
It is hard to use because it cuts in the winding direction when cutting by hand,
This review is about item#35080026.
Automotive painting
1
From Japan
On 2015-07-12 15:52:17
It tends to be tattered, it takes too much time to deliver it after shipment from anything else
This review is about item#35081697.
Used for paint application
5
From Japan
On 2014-10-02 14:53:35
It is considerably yellow than reflected in the picture. I want white.
This review is about item#35080017.
Attach it to the tip of spot welding. (Energization prevention)
5
From Japan
On 2011-04-13 15:15:33
The thickness of the tape itself is exactly right.
This review is about item#05490362.

Related Products