Buy more than* S$200* and get FREE SHIPPING

Fluoroplastic-impregnated Glass-cloth Adhesive Tape, "NITOFLON No.973UL"

4.43 (7)
Extensibility (%)
3
...see all>
Product Options
ADD TO CART
Melting Point (degree c) Tape Length (m) Operating temperature Limits Base Material Specification Tape Width (mm) Weight (g) Operating Temperature Range (deg C) Color TRUSCO Part Number TGK Product Number Adhesive Strength (N/19 mm) Unwinding Force Tensile Strength (N/10mm) Tensile Strength (N/19mm:Reference Value) Adhesive Power (N/10mm) Adhesive Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Melting Point (degree c) Tape Length (m) Operating temperature Limits Base Material Specification Tape Width (mm) Weight (g) Operating Temperature Range (deg C) Color TRUSCO Part Number TGK Product Number Adhesive Strength (N/19 mm) Unwinding Force Tensile Strength (N/10mm) Tensile Strength (N/19mm:Reference Value) Adhesive Power (N/10mm) Adhesive Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 - PTFE impregnated glass cloth - 13 44 -60 to 200 Yellowish brown 124-6836 680-17-98-30 9.7 7.5(N/19mm) - 530 - Silicone series 0.18 1Roll 1 No.973UL 02341087 48.99 SGD
In stock
327 (base only) 10 -60 to 180deg C PTFE impregnated glass cloth A cutter is needed for cutting 100 290 -60 to 200 Yellowish Brown 214-4808 - - - - - - Silicone series 0.15 1Roll 1 No.973UL 37045626 239.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 300 1020 -60 to 200 Brown 401-1597 - - - 321 - 5.1 Silicone series 0.18 1Roll 1 No.973UL 48875416 919.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 200 580 -60 to 200 Brown 401-1520 - - - 310.5 - 4.73 Silicone series 0.15 1Roll 1 No.973UL 48875346 449.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 150 510 -60 to 200 Brown 401-1562 - - - 321 - 5.1 Silicone series 0.18 1Roll 1 No.973UL 48875382 479.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 200 680 -60 to 200 Brown 401-1571 - - - 321 - 5.1 Silicone series 0.18 1Roll 1 No.973UL 48875391 629.99 SGD
Shipped after 2018-01-24
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 75 255 -60 to 200 Brown 401-1601 - - - 321 - 5.1 Silicone series 0.18 1Roll 1 No.973UL 48875425 269.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 300 870 -60 to 200 Brown 401-1546 - - - 310.5 - 4.73 Silicone series 0.15 1Roll 1 No.973UL 48875364 649.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 75 218 -60 to 200 Brown 401-1554 - - - 310.5 - 4.73 Silicone series 0.15 1Roll 1 No.973UL 48875373 179.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 250 725 -60 to 200 Brown 401-1538 - - - 310.5 - 4.73 Silicone series 0.15 1Roll 1 No.973UL 48875355 539.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 250 850 -60 to 200 Brown 401-1589 - - - 321 - 5.1 Silicone series 0.18 1Roll 1 No.973UL 48875407 669.99 SGD
In stock
- - -60 to 200deg C PTFE impregnated glass cloth UL standard product 150 435 -60 to 200 Brown 401-1511 - - - 310.5 - 4.73 Silicone series 0.15 1Roll 1 No.973UL 48875337 359.99 SGD
In stock
327 (base material only) - -60 to 180deg C PTFE impregnated glass cloth A cutter is needed for cutting 100 340 -60 to 200 Brown 214-4816 - - - - - - Silicone series 0.18 1Roll 1 No.973UL 37045705 329.99 SGD
In stock
- 10 - PTFE impregnation glass cloth - 13 - -60 - 200 - 124-6828 680-17-98-27 9.0 5.9(N/19mm) - 590 - Silicone based 0.15 1Roll 1 No.973UL 02341026 30.99 SGD
In stock
- 10 - PTFE-IMPREGNATED GLASS CLOTH - 19 - -60 - 200 - 124-6852 680-17-98-28 9.0 5.9(N/19mm) - 590 - Silicone based 0.15 1Roll 1 No.973UL 02341035 41.99 SGD
In stock
- 10 - PTFE impregnation glass cloth - 25 - -60 - 200 - 124-6887 680-17-98-29 9.0 5.9(N/19mm) - 590 - Silicone based 0.15 1Roll 1 No.973UL 02341044 55.99 SGD
In stock
- 10 - PTFE impregnation glass cloth - 30 - -60 - 200 - 124-6917 - 9.0 5.9(N/19mm) - 590 - Silicone based 0.15 1Roll 1 No.973UL 02341053 68.99 SGD
In stock
- 10 - PTFE-IMPREGNATED GLASS CLOTH - 38 - -60 - 200 - 124-6941 - 9.0 5.9(N/19mm) - 590 - Silicone based 0.15 1Roll 1 No.973UL 02341062 82.99 SGD
In stock
- 10 - PTFE impregnation glass cloth - 50 - -60 - 200 - 124-6976 - 9.0 5.9(N/19mm) - 590 - Silicone based 0.15 1Roll 1 No.973UL 02341071 119.99 SGD
In stock
- 10 - PTFE impregnation glass cloth - 19 - -60 - 200 - 124-6861 680-17-98-31 9.7 7.5(N/19mm) - 530 - Silicone based 0.18 1Roll 1 No.973UL 02341096 55.99 SGD
In stock
- 10 - PTFE impregnation glass cloth - 25 - -60 - 200 - 124-6895 680-17-98-32 9.7 7.5(N/19mm) - 530 - Silicone based 0.18 1Roll 1 No.973UL 02341105 80.99 SGD
In stock
- 10 - PTFE impregnation glass cloth - 30 - -60 - 200 - 124-6925 - 9.7 7.5(N/19mm) - 530 - Silicone based 0.18 1Roll 1 No.973UL 02341114 95.99 SGD
In stock
- 10 - PTFE impregnation glass cloth - 38 - -60 - 200 - 124-6950 - 9.7 7.5(N/19mm) - 530 - Silicone based 0.18 1Roll 1 No.973UL 02341123 129.99 SGD
In stock
- 10 - PTFE-IMPREGNATED GLASS CLOTH - 50 - -60 - 200 - 124-6984 - 9.7 7.5(N/19mm) - 530 - Silicone based 0.18 1Roll 1 No.973UL 02341132 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Prevention of heat block adhesion of polycas
5
From Japan
On 2017-11-13 20:12:03
Although I was using a thing with a width of 50 mm, I have purchased it because it is wasteful · it is cheaper than cutting 50 mm in half.
This review is about item#2341105.
Food packaging machine
5
From Japan
On 2017-04-05 00:00:30
Well this tape I was worried about your order for your first time, but after seeing the product you do not have a safe change, it was a product as expected. Thank you
This review is about item#2341053.
Automatic packaging machine heat seal
5
From Japan
On 2016-02-23 20:58:47
I want some more slipperiness
This review is about item#02341026.
Mainly used for reinforcement of tail pipe of radio control helicopter
5
From Japan
On 2016-01-29 14:45:45
Tensile strength is quite strong,
This review is about item#02341053.
For air vent of mold
3
From Japan
On 2015-06-20 11:51:57
Not particularly pear
This review is about item#02341044.
Used in packaging
5
From Japan
On 2015-05-07 16:19:34
I use it in packaging. It is a repeater.
This review is about item#02341035.
Attachment of metal plate
3
From Japan
On 2013-02-06 12:25:31
I thought that the tape surface was flat, but I bought it unexpectedly. Also, the tape itself was harder than expected.
This review is about item#02341035.

Related Products