Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Sided Tape No.510

5.00 (4)
Holding Power (mm)
0.3/hr
Tape Thickness (mm)
0.15
...see all>
Product Options
ADD TO CART
Tape Width (mm) Adhesive Force (N/10mm/Reference Value) Adhesive Force (N/20mm) Adhesive Tape Length (m) Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Adhesive Force (N/10mm/Reference Value) Adhesive Force (N/20mm) Adhesive Tape Length (m) Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(4roll) 1 No.510 55666528 449.99 SGD
Shipped after 2018-06-29
300 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(4roll) 1 No.510 55666537 669.99 SGD
Shipped after 2018-06-29
400 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(4roll) 1 No.510 55666546 869.99 SGD
Shipped after 2018-06-29
15 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(56roll) 1 No.510 55666397 499.99 SGD
Shipped after 2018-06-29
10 - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1box(120pc) 1 No.510 55529538 379.99 SGD
Shipped after 2018-06-29
20 - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 No.510 55529556 359.99 SGD
Shipped after 2018-06-29
10 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(80roll) 1 No.510 55666388 479.99 SGD
Shipped after 2018-06-29
20 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(40roll) 1 No.510 55666406 469.99 SGD
Shipped after 2018-06-29
35 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(24roll) 1 No.510 55666433 479.99 SGD
Shipped after 2018-06-29
45 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.510 55666458 419.99 SGD
Shipped after 2018-06-29
80 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(12roll) 1 No.510 55666494 539.99 SGD
Shipped after 2018-06-29
90 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(12roll) 1 No.510 55666503 609.99 SGD
Shipped after 2018-06-29
100 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(12roll) 1 No.510 55666512 669.99 SGD
Shipped after 2018-06-29
40 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(20roll) 1 No.510 55666442 459.99 SGD
Shipped after 2018-06-29
30 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(28roll) 1 No.510 55666424 479.99 SGD
Shipped after 2018-06-29
50 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.510 55666467 449.99 SGD
Shipped after 2018-06-29
60 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.510 55666476 539.99 SGD
Shipped after 2018-06-29
25 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(32roll) 1 No.510 55666415 459.99 SGD
Shipped after 2018-06-29
70 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.510 55666485 619.99 SGD
Shipped after 2018-06-29
5 - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1box(240pc) 1 No.510 55529522 489.99 SGD
Shipped after 2018-06-29
15 - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1box(84pc) 1 No.510 55529547 379.99 SGD
Shipped after 2018-06-29
5 - 12.0 (180 degree pull off adhesion ) Acrylic-based adhesive 20 Non-woven fabric   1Pack(2Roll) 1 No.510 06728382 8.99 SGD
In stock
10 6.0 (180 degree pull off adhesion ) 12.0 (180 degree pull off adhesion ) Acrylic-based adhesive 20 Non-woven fabric   1Roll 1 No.510 06728391 3.99 SGD
In stock
15 6.0 (180 degree pull off adhesion ) 12.0 (180 degree pull off adhesion ) Acrylic-based adhesive 20 Non-woven fabric   1Roll 1 No.510 06728407 4.99 SGD
In stock
20 6.0 (180 degree pull off adhesion ) 12.0 (180 degree pull off adhesion ) Acrylic-based adhesive 20 Non-woven fabric   1Roll 1 No.510 06728416 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For fixing of resin material cutting
5
From Japan
On 2018-05-18 14:49:42
It can be strongly fixed if it is plane. The thickness is as indicated. You should use it after thinking about how to peel off the material.
This review is about item#6728391.
Repair of precision instruments
5
From Japan
On 2016-12-19 20:07:33
It is used for repairing the PC. I am useful because there are not many thinner less than 1 cm.
This review is about item#6728382.
For testing
5
From Japan
On 2014-11-26 13:06:39
It arrived soon and it was saved.
This review is about item#06728391.
Adhesion of iron plate
5
From Japan
On 2013-02-21 13:48:51
It is very good to choose the width.
This review is about item#06728416.

Related Products