Buy more than* S$200* and get FREE SHIPPING

Trathepe Type 3

5.00 (4)
Purpose
For adhesive use in factories, construction sites etc.
Grip
Diagonal
Tape Thickness (mm)
0.17
Tape Length (m)
10
Base Material
Vinyl chloride
Color
Yellow/black
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Roll Core Inner Diameter (mm) Adhesive Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Roll Core Inner Diameter (mm) Adhesive Tape Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125-0973 - Acrylic 900 - 1Roll 1 T900-F 02341333 259.99 SGD
Shipped after 2018-01-25
125-0949 30 Acrylic system 45 TRA tape 1Roll 1 - 02341315 12.99 SGD
In stock
125-0957 30 Acrylic type 90 Yellow and black striped tape 1Roll 1 - 02341342 24.99 SGD
In stock
125-0965 - Acrylic type 450 Yellow and black striped tape 1Roll 1 T450-F 02341306 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Attention to the inclined part of the passage
5
From Japan
On 2014-08-13 13:43:11
I am satisfied with both the material and the adhesive strength, but it is regrettable that the length is 10 m.
This review is about item#02341342.
I put it on an automatic storage box
5
From Japan
On 2012-06-26 16:02:47
I always use it but the quality is not problematic. It was better if the price was lower
This review is about item#02341342.
Site safety management
5
From Japan
On 2012-03-22 13:23:07
Easy to use. I thought that I would like to purchase something a little longer next time.
This review is about item#02341315.
Safe indication
5
From Japan
On 2012-03-08 18:58:24
I'm glad.
This review is about item#02341315.

Related Products