Buy more than* S$200* and get FREE SHIPPING

Super Coupler Plug, For Mounting Female Thread

5.00 (4)
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Material (Seal)
nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
...see all>
Product Options
ADD TO CART
Installation Shape TRUSCO Part Number Valve Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape TRUSCO Part Number Valve Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt 113-2687 None R1/8 1PC 1 01PM 02113693 3.99 SGD
In stock
External thread 113-6488 Not available R1/4 1PC 1 02PM 02113745 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-09-08 16:21:12
The desorption is also smooth and can be used normally I would like to also use the next.
This review is about item#02113745.
For repair
5
From Japan
On 2016-05-30 10:44:13
The left - hand thing was in the home center, but there was no right onion.
This review is about item#02113745.
Along with the replacement of air tools
5
From Japan
On 2016-01-23 15:23:18
All couplers use Nitto super coupler. It is different from inexpensive similar products.
This review is about item#02113745.
For attaching and detaching air piping.
5
From Japan
On 2014-04-01 02:22:47
Easy to use in a place that is eye contactable than a small, fashionable general coupler is good.
This review is about item#02113745.

Related Products