Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Coupler Plug, For Urethane Hose Attachment

5.00 (2)
Purpose
Light weight and small size air pipes
Dimensions Bp (mm)
6
Dimensions Lp (mm)
38.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
15
Dimensions A (mm)
17
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Valve Structure
One way switch type
Installation Shape
Nut
Dimension H (mm)
Hexagon 17
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Weight (g)
27.6
Material (Body)
Steel and aluminum
Specification
For urethane hose mounting
...see all>
Product Options
ADD TO CART
Dimension B (phi mm) Valve Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Valve Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.8 Not available phi5xphi8 113-2768 1PC 1 01PN 02113702 4.99 SGD
In stock
5.3 None phi6.5xphi10 113-2784 1PC 1 02PN 02113754 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For connection of air tool
5
From Japan
On 2018-03-21 22:42:13
Accuracy is good, and we are satisfied with less air leakage.
This review is about item#2113754.
Along with the replacement of air tools
5
From Japan
On 2016-01-23 15:23:06
All couplers use Nitto super coupler. It is different from inexpensive similar products.
This review is about item#02113754.

Related Products