Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket, For Mounting Urethane Hose

4.00 (4)
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Fluid
Air
Valve
Available
Dimensions A (mm)
17
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Installation Shape
Nut
Dimension H (mm)
Hexagon 17
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
35
Material (Body)
Steel and aluminum
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Size TRUSCO Part Number Valve Structure Fluid Specification Application Dimension B (phi mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Size TRUSCO Part Number Valve Structure Fluid Specification Application Dimension B (phi mm) Dimensions Ls (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 phi5xphi8 113-2776 - - - - 3.8 54.5 1PC 1 01SN 02113711 15.99 SGD
Shipped after 2018-05-28
- phi6.5 x phi10 113-2792 One way switch type Air For urethane hose mounting Light weight and small size air pipes 5.3 - 1PC 1 02SN 02113815 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
To air piping
5
From Japan
On 2016-10-17 10:23:44
Very light weight and smooth operation feeling. This is a good product.
This review is about item#2113711.
Along with the replacement of air tools
5
From Japan
On 2016-01-23 15:22:55
All couplers use Nitto super coupler. It is different from inexpensive similar products.
This review is about item#02113815.
Automotive painting
5
From Japan
On 2015-05-03 23:49:00
I am satisfied with perfect operation.
This review is about item#02113815.
Painting
1
From Japan
On 2014-11-28 21:47:12
The feel of installation is hard. It is not smooth. It is hard to use.
This review is about item#02113815.

Related Products