Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Super Coupler Plug, For Male Screw Installation

4.60 (5)
Fluid
Air
Valve
None
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Screw Diameter
G1/4(PF1/4)
Installation Shape
Nut (parallel screw)
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
Description 2
Push-only one-touch connection.Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations have been standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).
TRUSCO Part Number
113-2911
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02PFF 02113727 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Compressor air gun
5
From Japan
On 2017-10-16 16:10:56
Super coupler is appreciated because there is almost no handling at home center.
This review is about item#2113727.
To air piping
5
From Japan
On 2016-11-18 14:37:25
It is lightweight, compact and has excellent operation feeling well. Recommended.
This review is about item#2113727.
Along with the replacement of air tools
5
From Japan
On 2016-01-23 15:23:29
All couplers use Nitto super coupler. It is different from inexpensive similar products.
This review is about item#02113727.
It is used for pressurization test
5
From Japan
On 2014-01-30 15:03:02
It can be used without problems. I would like to purchase from here as well next time.
This review is about item#02113727.
Painting
3
From Japan
On 2013-05-21 13:51:32
No feeling of use problem.
This review is about item#02113727.

Related Products