Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Coupler Plug, for Hose Install

Dimension T (phi mm)
8.5
Fluid
Air
Valve
None
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
Size
1/4
Description 2
Push-only one-touch connection.Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations have been standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).
TRUSCO Part Number
113-2482
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02PH 02113736 3.99 SGD
In stock
ADD TO CART

Related Products