Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Coupler Socket, For High Coupler Socket Connection

5.00 (2)
Purpose
For low pressure, light weight, and small air piping .
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
socket (super coupler) + plug (high coupler)
Valve Structure
Valve available
Installation Shape
High coupler (socket)
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
TRUSCO Part Number
113-2733
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02S20P 02113763 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For connection of air tool
5
From Japan
On 2018-03-21 22:42:36
Accuracy is good, and we are satisfied with less air leakage.
This review is about item#2113763.
Used for changing air tools or hose connection
5
From Japan
On 2016-05-30 10:42:22
I do not use it yet, but I think that there is no problem.
This review is about item#02113763.

Related Products