Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket, For Mounting Male Thread

Fluid
Air
Valve
Available
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Screw Diameter
Rc1/4
Installation Shape
Female screw
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
Description 2
One-touch connection just a push only .Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations are standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).
TRUSCO Part Number
113-2920
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02SF 02113772 12.77 SGD
In stock
ADD TO CART

Related Products