Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket, For Mounting Hose

Dimension T (phi mm)
8.5
Fluid
Air
Valve
Available
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
Size
1/4
Description 2
One-touch connection just a push only .Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations are standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).
TRUSCO Part Number
113-2491
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02SH 02113781 12.99 SGD
In stock
ADD TO CART

Related Products