Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket, for Female Screw Install

Fluid
Air
Valve
Available
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Screw Diameter
R1/4
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
Description 2
Push-only one-touch connection.Can be operated with only 1 hand.To suit a wide variety of cutting applications, various mounting configurations have been standardized.Also, 02S20P type connects to high couplers (20, 30, 40 type).
TRUSCO Part Number
113-2709
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02SM 02113797 12.99 SGD
In stock
ADD TO CART

Related Products