Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket, For Female Screw Installation

Purpose
For low pressure, light weight, and small air piping .
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Bolt (parallel screw)
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel and aluminum
Size
G1/4(PF1/4)
TRUSCO Part Number
113-2997
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02SMF 02113806 12.67 SGD
In stock
ADD TO CART

Related Products