Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Broach

5.00 (4)
Maximum Plate Thickness (mm)
6
Overall Length (mm)
15
...see all>
Product Options
ADD TO CART
Compatible Recommended Cutting Speed (m/min) Type 2015 Trusco Published Pages TRUSCO Part Number Sending Speed (mm/rev) Drilling Ability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Recommended Cutting Speed (m/min) Type 2015 Trusco Published Pages TRUSCO Part Number Sending Speed (mm/rev) Drilling Ability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AMT-18,AMW-22 - - - - 0.02-0.1 phi11.5 1pc 1 15301 02154835 33.99 SGD
In stock
AMT-18,AMW-22 - - 1 0207 117-2590 0.02-0.1 phi13.5 1pc 1 15302 02154844 33.99 SGD
Shipped after 2018-06-26
AMT-18, AMW-22 15 - 35 (mild steel) Mini brooch - - 0.02 - 0.1 phi15.0 1PC 1 15315 02154862 33.99 SGD
In stock
AMT-18, AMW-22 15 - 35 (mild steel) Mini brooch - - 0.02 - 0.1 phi14.0 1PC 1 15314 02154853 33.99 SGD
In stock
AMT-18, AMW-22 15 - 35 (mild steel) Mini brooch - - 0.02 - 0.1 phi18.0 1PC 1 15318 02154871 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of steel frame
5
From Japan
On 2017-03-30 14:53:48
It is sharp and improves the efficiency of work and it is very handy.
This review is about item#2154871.
For replacement of what you are using now
5
From Japan
On 2015-12-28 20:25:29
Excellent sharpness
This review is about item#02154862.
Hole drilling of steel
5
From Japan
On 2015-05-07 15:39:49
Sharpness is the best.
This review is about item#02154835.
Drilling operation of steel material
5
From Japan
On 2014-06-18 13:14:41
I am satisfied.
This review is about item#02154862.

Related Products