Buy more than* S$200* and get FREE SHIPPING

Hi Coupler 200 Socket, for Male Screw Install

5.00 (3)
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Fluid
Air
...see all>
Product Options
ADD TO CART
Installation Shape Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) Screw Diameter T Material (Body) Opponent Mounting Size TRUSCO Part Number Dimensions Hs (mm) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimensions A (mm) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) Screw Diameter T Material (Body) Opponent Mounting Size TRUSCO Part Number Dimensions Hs (mm) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimensions A (mm) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Internal thread -5 to +60 1-1277 138 Rc1/2 Steel (Chrome Plating) R1/2(PT1/2) 113-0935 - 57.5 2.0[20] 16 Seo \ socket Valve Yu 1PC 1 200-40SF 02110333 14.99 SGD
In stock
Female screw -5 - +60 - 94 Rc1/4 Steel (chromium plating) R1/4(PT1/4) 113-0871 Hexagon 19 57.5 2[20] 14.5 Socket Valve available 1PC 1 200-20SF 02110272 10.99 SGD
In stock
Nut -5 - +60 - 103 Rc3/8 Steel (chromium plating) R3/8(PT3/8) 113-0901 Hexagon 22 55.5 2.0[20] 13 Socket Valve available 1PC 1 200-30SF 02110306 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of air tools
5
From Japan
On 2016-11-17 23:53:30
Since the detachment of the socket attached to the new air tank is naught and rude, I replaced it with this socket. I will continue to arrange air sockets with Hi Coupler 200 in the future.
This review is about item#2110272.
For compressor repair
5
From Japan
On 2016-08-08 18:13:41
A fluffy Japanese product. You can also connect and disconnect the coupler with one touch, durability is also perfect! It is!
This review is about item#2110272.
Used for installation on compressor.
5
From Japan
On 2011-04-23 10:45:32
Smooth insertion with one touch.
This review is about item#02110272.

Related Products