Buy more than* S$200* and get FREE SHIPPING

Hi Coupler 200 Socket, for Hose Install

4.78 (9)
Purpose
For low pressure and one touch pneumatic piping .Edge packing method .
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
for 1/4 hose 9 77 5 27.5 For attaching hose 90 113-0862 1PC 1 200-20SH 02110281 10.99 SGD
In stock
for 3/8 hose 11.3 79 7.5 32 For attaching hose 92 113-0897 1PC 1 200-30SH 02110315 10.99 SGD
In stock
1/2 (for hose) 15 79.5 10 32 For hose attachment 104 113-0927 1PC 1 200-40SH 02110342 14.99 SGD
In stock
for 1/4 hose 7.2 77 4.5 27 For attaching hose 86 - 1PC 1 200-17SH 34730421 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-02-25 23:09:51
Re-purchase because it is firmer than other manufacturers. It is easy to use.
This review is about item#2110315.
Garage air hose plumbing terminal
4
From Japan
On 2016-12-06 18:40:38
It is firmly fixed compared with other manufacturers and has excellent durability. I think that the product display is not "Hi Coupler 200", but the "One Touch Coupler" is easier to understand the difference even with the same manufacturer.
This review is about item#2110315.
Bicycle, motorcycle puncture repair etc.
4
From Japan
On 2016-09-29 19:57:57
There is no need for air leakage from the joint, but it looks somewhat tough when turning the hose.
This review is about item#2110281.
When compressor is used with vehicle maintenance
5
From Japan
On 2016-09-08 09:30:12
I have decided on this item after seeing Repu. I am comfortable without problems. I would like to switch to this item from time to time.
This review is about item#2110315.
Used for air tools
5
From Japan
On 2015-11-09 13:35:32
It is very good to be able to plug in immediately after releasing the tool! I used it by inserting it into the inner diameter 8 mm pressure resistant rubber hose, but it makes making it not feeling much weight.
This review is about item#02110281.
Car maintenance
5
From Japan
On 2015-10-04 20:52:55
It is purchase for 3 years when I look at purchase history. I have three years. Recently I got to leak the air occasionally in a way of using it repeatedly desorbing every day and falling to the floor etc. occurred in the course. When considering that five Monotaro products bought before it had not worn for 2 months, it is overwhelmingly durable by the Nitto maker. I bought a monotaro made it too durable and I complained but I remembered that I was not able to replace it after all (laugh)
This review is about item#02110315.
Air work
5
From Japan
On 2013-07-12 17:51:58
Although it is the third purchase, it is easy to detach and attach the coupler without air leakage, it is better not to break more than anything.
This review is about item#02110281.
For air tools
5
From Japan
On 2013-06-03 18:44:07
The best.
This review is about item#02110281.
Vehicle maintenance service
5
From Japan
On 2012-08-21 11:21:59
About 5 Osaka soul's one touch couplers were completely annihilated in about two months and replaced with this one. The ring part of the lock tip is also made of iron firmly (Osaka soul is deformed immediately when dropping the hose to the floor and it can not lock). Although there is a difference in price, I think that I should have done it from the beginning. For those who use it hard at work, this is recommended.
This review is about item#02110281.

Related Products