Buy more than* S$200* and get FREE SHIPPING

Couplers 200 Socket, For Mounting Female Screw

4.73 (26)
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Bolt
Operating Temperature Range (deg C)
-5 - +60
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Dimensions Hs (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Hs (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon 19 60 7.5 13 89 113-0889 R1/4 Rc1/4(PT1/4) 1PC 1 200-20SM 02110297 10.99 SGD
Shipped after 2018-02-26
Hexagon 19 60.5 10 13.5 91 113-0919 R3/8 Rc3/8(PT3/8) 1PC 1 200-30SM 02110324 10.99 SGD
Shipped after 2018-02-26
Hexagon 24 56 13 16 102 113-0943 R1/2 Rc1/2(PT1/2) 1PC 1 200-40SM 02110351 14.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
Air tool change
4
From Japan
On 2018-02-05 10:08:10
Quality is pretty good as it is a manufacturer. Easy to use. I have a firm feeling.
This review is about item#2110297.
When using air tools
5
From Japan
On 2017-12-13 12:36:30
It is very handy with shipping cheap and quicker than the nearby home center. There is no problem with goods.
This review is about item#2110297.
When replacing piping or newly installing
4
From Japan
On 2017-08-29 18:40:23
I bought a number that was collected as the factory was rebuilt. It can not be thought of other than the Hi Coupler 200 that can be pulled in and out with one hand. The price changes only by several tens of yen with Hi cup. Since it is not a maker, it is unknown which durability is higher. There are 200 types of high-coupler made in China even at home centers etc. But I think that it is better to choose this from the beginning as it will break soon.
This review is about item#2110351.
The main use is diy
5
From Japan
On 2017-05-06 16:31:32
Quality is good. The main use is diy. Arrival is also fast. .
This review is about item#2110297.
Carbon dioxide adjustment for welding
5
From Japan
On 2017-02-26 21:22:29
I have used it variously, but this is easy to use, you can recommend it
This review is about item#2110297.
Exchange with compressor accessories
5
From Japan
On 2017-02-25 23:17:09
Compressor accessories began to leak, replaced. The play has decreased and it is solid.
This review is about item#2110297.
As expected
5
From Japan
On 2017-02-16 12:17:06
There is nothing wrong with complaints. It is one word of truth. There is no air leak etc up to now.
This review is about item#2110351.
Installing the compressor filter
5
From Japan
On 2017-02-15 00:13:02
It is pleasant to use with reliable items. I use it even at work or at home.
This review is about item#02110297.
I use it in a vacuum circuit
5
From Japan
On 2016-12-07 13:21:10
Although it will be compressed air originally, this time it will be used in the vacuum circuit. Since there is a plug, it is saved because there is no vacuum leak when pulling out the plug
This review is about item#2110324.
Mounting on air piping
3
From Japan
On 2016-11-24 15:34:20
I bought 50 pieces, but it was sent to the plastic bag all together, but I want you to put it in a box of 5 pieces in Nitto Kohki and ship it.
This review is about item#2110351.

Related Products