Buy more than* S$200* and get FREE SHIPPING

Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut

5.00 (2)
Fluid
Air
Valve
Available
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Installation Shape
Nut (with spring)
Operating Temperature Range (deg C)
-20 - +60
Material (Body)
Steel
...see all
Product Options
ADD TO CART
Weight (g) Size Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Hs (mm) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimension T (mm) Dimensions Bs (phi mm) Dimension D (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Hs (mm) Dimensions Ls (mm) Pressure Resistance (MPa [kgf/cm2]) Dimension T (mm) Dimensions Bs (phi mm) Dimension D (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
107 phi6.5xphi10 5 - 6[51 - 61] Hexagon 19 137.5 1.5[15] Hexagon 19 5.3 26.5 90 1PC 1 200-65SNG 02110394 16.98 SGD
In stock
- phi8.5xphi12.5 - - - - - - - - 1PC 1 200-85SNG 02110421 17.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used equipment connection portion of the house equipment air piping
5
From Japan
On 2015-07-19 17:11:21
Strength, weight reduction to the extent that does not cause a problem in durability, it is best if you can compact.
This review is about item#02110394.
For the car maintenance Air Tools
5
From Japan
On 2013-10-12 10:26:16
Since the bent hose immediately after the coupler is relaxed, reduces the tear of the hose, it is happy to be even air flow rate secured.
This review is about item#02110421.

Related Products