Buy more than* S$200* and get FREE SHIPPING

High Coupler Ace, For Male Screw Installation

Opponent Mounting Size
G1/4(PF1/4)
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Screw Diameter
G1/4(PF1/4)
Valve Structure
Without valve
Installation Shape
Nut (parallel screw)
Operating Temperature Range (deg C)
-5 - +60
Fluid
Air, water, inert gas
Weight (g)
6
Material (Body)
Resin (Engineering plastic)
Size
G1/4
TRUSCO Part Number
113-0668
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 20PFF-PLA 02110674 2.99 SGD
In stock
ADD TO CART

Related Products