Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hi Coupler Ace Plug, for Female Screw Install

5.00 (2)
Purpose
For low pressure, light weight, and air piping .
Dimensions Bd (mm)
7.4
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air / water
Material (Body)
Engineering plastic
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Opponent Mounting Size Dimensions Bp (mm) Dimension T (mm) Screw Diameter Installation Shape Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Opponent Mounting Size Dimensions Bp (mm) Dimension T (mm) Screw Diameter Installation Shape Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/4 Rc1/4 7.1 R1/4 R1/4 For nut mounting 8 113-0587 1PC 1 20PM-PLA 02110683 2.99 SGD
In stock
RC3/8 Rc3/8 10 R3/8 R3/8 For female-screw attachment 6 169-9008 1PC 1 30PM-PLA 34732476 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Coupler at painting
5
From Japan
On 2015-11-14 15:10:26
I changed all the coupler of the spray gun at the time of painting to this type. It becomes ◎ because it becomes light and becomes less tired and rust does not come
This review is about item#02110683.
It is used for cooling water joint.
5
From Japan
On 2014-05-23 13:44:23
I think that the screw part is a little weak, but I think that it is a weak point of resin. Others think that there is no problem.
This review is about item#02110683.

Related Products