Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Ace Plug, For Mounting Urethane Hose

4.60 (5)
Purpose
For low pressure, light weight, and air piping .
...see all>
Product Options
ADD TO CART
Material (Seal) Socket or Plug Valve Structure Other Side's Hose Size Installation Shape Dimensions Bd (mm) Operating Temperature Range (deg C) Dimensions Hp (mm) Fluid Dimensions Bp (mm) Weight (g) Dimensions Lp (mm) Material (Body) Pressure Resistance (MPa [kgf/cm2]) TRUSCO Part Number Dimensions H (phi mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Seal) Socket or Plug Valve Structure Other Side's Hose Size Installation Shape Dimensions Bd (mm) Operating Temperature Range (deg C) Dimensions Hp (mm) Fluid Dimensions Bp (mm) Weight (g) Dimensions Lp (mm) Material (Body) Pressure Resistance (MPa [kgf/cm2]) TRUSCO Part Number Dimensions H (phi mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - 1PC 1 60PN-PLA 34732485 3.99 SGD
In stock
Nitrile rubber Plug Without valve phi5xphi8 For urethane hose attachment 7 -20 - +60 Hexagon 19 Air / water 4 9 46 Engineering plastic 1.5[15] 113-0609 23 1.0 1PC 1 50PN-PLA 02110692 3.99 SGD
In stock
Nitrile rubber Plug Valve not available phi6.5 x phi10 For urethane hose attachment 7 -20 - +60 Hexagon 19 Air / water 5.3 9 46 Engineering plastic 1.5[15] 113-0625 23 1.0 1PC 1 65PN-PLA 02110701 3.99 SGD
In stock
Nitrile rubber Plug Without valve phi8 X phi12 For urethane hose attachment 7 -20 - +60 Hexagon 22 Air, water 6.5 12 48.5 Engineering plastic 1.5[15] 169-9041 26 1.0 1PC 1 80PN-PLA 34732494 3.99 SGD
In stock
Nitrile rubber Plug Valve not available phi8.5xphi12.5 For urethane hose attachment 7 -20 - +60 Hexagon 22 Air / water 7 12 48.5 Engineering plastic 1.5[15] 113-0641 26 1.0 1PC 1 85PN-PLA 02110717 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When using air tools
5
From Japan
On 2017-12-15 09:59:49
When extending the air hose over the flooring, if it is a metal plug, it will worry that it rubs and it will get worried but if it is this it is light and safe.
This review is about item#2110701.
To the joint at the time of work
5
From Japan
On 2017-04-26 01:07:55
Although we used the "high coupler ace socket" and "Jopla ES series plug" at the outset, there was no other problem, but the colors of the high couplers are also unified, which is natural, but it is natural.
This review is about item#02110692.
Maintenance
4
From Japan
On 2016-11-03 18:52:13
I will purchase a urethane hose and use it from now. I do not know until I try it.
This review is about item#2110701.
Depending on consumption
4
From Japan
On 2015-02-25 13:12:32
Coupler and matching plug are also exchanged. I think that it is pretty good though it is made of resin.
This review is about item#02110717.
When using air compressor to air tool
5
From Japan
On 2015-01-16 16:02:15
Can be used normally, durability is not known yet
This review is about item#02110701.

Related Products