Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hi Coupler Ace Socket, for Female Screw Install

3.80 (5)
Purpose
For low pressure. Lightweight pneumatic piping with automatic lock function ,
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air / water
Material (Body)
Engineering plastic
...see all>
Product Options
ADD TO CART
Dimension T (mm) Dimensions Bs (phi mm) Screw Diameter Installation Shape Weight (g) TRUSCO Part Number Recommended Range for Torque Tightening (N m [kgf / cm]) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimensions Bs (phi mm) Screw Diameter Installation Shape Weight (g) TRUSCO Part Number Recommended Range for Torque Tightening (N m [kgf / cm]) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4 1 R1/4 For female screw attachment 27 113-0595 - Rc1/4 1PC 1 HA-20SM 02110726 9.99 SGD
In stock
R3/8 8 R3/8 For female-screw attachment 26 169-9016 2.5 - 3.0[26 - 31] Rc3/8 1PC 1 HA-30SM 34732187 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
It is used as a part to supply water.
5
From Japan
On 2015-12-17 14:52:00
I thought that it was a product with reliability and I bought it.
This review is about item#02110726.
Connection of air tool
2
From Japan
On 2015-02-13 16:53:06
I bought a total of seven, one of which was leaked air It was light and the design was also good, but it is a shit sorry
This review is about item#02110726.
For cooling water of molded products
5
From Japan
On 2014-01-31 13:09:02
I am allowed to use the quality with confidence. Just a little bit, there are media leaks etc. I do not care much. However, I think that the price will be a little cheaper.
This review is about item#02110726.
I use it to make carbonated water.
5
From Japan
On 2013-07-12 20:13:29
It is comfortable to use than a general metal coupler. It is good not to rust and to lock it by turning.
This review is about item#02110726.
Fixing of digital camera
2
From Japan
On 2013-03-21 22:22:55
I bought it with a plug, but I thought that it is hard to stop with a feeling that there is considerable power to install. We are satisfied in terms of weight, so I would like to purchase again if you can improve installation so that it can be mounted and removed more smoothly and more.
This review is about item#02110726.

Related Products