Buy more than* S$200* and get FREE SHIPPING

Hi Cupla Ace Socket, For Mounting Urethane Hose

4.16 (19)
Purpose
For low pressure. Lightweight pneumatic piping with automatic lock function ,
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +60
Material (Body)
Engineering plastic
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Hs (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Installation Shape Fluid Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Hs (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Installation Shape Fluid Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi5xphi8 1.6 - 2.0[16 - 20] Hexagon 19 57 4 Nut Air / water 27 113-0617 1PC 1 HA-50SN 02110735 9.99 SGD
In stock
phi6.5xphi10 1.6 - 2.0[16 - 20] Hexagon 19 57 5.3 Nut Air / water 27 113-0633 1PC 1 HA-65SN 02110744 9.99 SGD
In stock
phi8.5xphi12.5 2.2 - 2.8[22 - 29] Hexagon 22 (59.5) 7 Nut Air / water 29 113-0650 1PC 1 HA-85SN 02110753 10.99 SGD
In stock
phi6xphi9 1.6 - 2.0[16 - 20] Hexagon 19 57 4.7 For urethane hose attachment Air / water 27 169-9032 1PC 1 HA-60SN 34732196 9.99 SGD
In stock
phi8 X phi12 2.2 - 2.8[22 - 29] Hexagon 22 59.5 6.5 For urethane hose attachment Air, water 29 169-9059 1PC 1 HA-80SN 34732205 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 2
1 star 1
Review Rating: 4.16
19 Customer Reviews
The reviews are automatic translation.
Desorption is easy and it is good.
5
From Japan
On 2018-03-28 17:43:40
I use it for hose joint of machine tool. Good desorption, good work.
This review is about item#34732205.
Car maintenance
3
From Japan
On 2017-08-13 16:01:57
There is no rust, but locking mechanism is hard to use, you do not need a lock
Maintenance
4
From Japan
On 2016-11-03 18:53:00
I purchase urethane hose and install it. I do not know the evaluation yet.
This review is about item#2110744.
Used for water hose
5
From Japan
On 2016-06-08 15:18:38
Delivery after ordering is quick.
This review is about item#02110735.
Used for connecting 8 mm hose
2
From Japan
On 2015-05-22 13:32:22
If you want to change the material of the ball bearing for internal clamping of socket from steel to stainless steel, use plain fluid (water), the plating will peel off and rust, and at the same time the removal can not be done smoothly.
This review is about item#02110735.
Home painted car
2
From Japan
On 2015-04-24 23:10:12
As soon as we purchased and reached the hose it got dropped from the height of about 50 cm to the ground of the concrete and cracks broke in the black part on the left side of the product image cracks broke so far Work now without air leaks etc. Although there is no hindrance, it seems better to wind the rubber
air hose
5
From Japan
On 2015-02-27 19:01:59
This product is good. Light and no air leaks at all. I am also thankful to have a lock.
This review is about item#02110744.
Depending on consumption
5
From Japan
On 2015-02-25 13:11:46
I think that experiences have made everyone hurt by wearing the hose with a little thing during vehicle maintenance and making contact with the vehicle. Although other companies' resin couplers are not precise and combinations are bad, they are truly Nitto Kohki.
This review is about item#02110753.
When using air compressor to air tool
4
From Japan
On 2015-01-16 16:05:50
Light, durable, do not know,
This review is about item#34732205.
Air hose
5
From Japan
On 2014-12-13 19:48:39
This is good without air leakage. After that I am expecting durability.
This review is about item#02110744.

Related Products