Buy more than* S$200* and get FREE SHIPPING

Mini Coupler Plug, Female Thread Mounting

5.00 (1)
Pressure Resistance (MPa)
1
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Male thread
Fluid
Oxygen
Material (Body)
Brass
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Operating Temperature Range (deg C) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Operating Temperature Range (deg C) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2563 113-0021 -20 to +80 - Rc1 / 4 1PC 1 22PMT 02110945 5.47 SGD
In stock
- - -20 - +80 22 Rc1/8 1PC 1 21PMT 02110893 5.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connect to 1/8 of the connected device.
5
From Japan
On 2014-06-16 14:24:21
Accuracy is also using well comfortably.
This review is about item#02110893.

Related Products