Buy more than* S$200* and get FREE SHIPPING

Mini Coupler Socket

5.00 (1)
2014 TRUSCO Published Page
2-2563
Dimensions Bs (phi mm)
5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimensions A (mm)
11
Material (Seal)
Nitrile rubber
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Brass
Specification
For container mounting
...see all
Product Options
ADD TO CART
Dimensions Ls (mm) Dimension T (mm) Dimension D (phi mm) Socket or Plug Valve Structure Fluid Weight (g) Type TRUSCO Part Number Dimensions Hs (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Ls (mm) Dimension T (mm) Dimension D (phi mm) Socket or Plug Valve Structure Fluid Weight (g) Type TRUSCO Part Number Dimensions Hs (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 - 22.6 Seo \ socket Valve Yu Fuel gas 96 - 112-9937 - 1PC 1 33SF 02111067 19.49 SGD
In stock
52 M16x1.5 19.8 Socket Yes valve Oxygen 80 Oxygen gauge 112-9902 Hex 19 1PC 1 22SF 02110954 17.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Blown dismantling
5
From Japan
On 2016-06-30 20:49:22
It is very nice and easy with a single touch
This review is about item#02110954.

Related Products