Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hsp Cupla Plug

4.00 (1)
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Material (Body)
Special steel
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Maximum Working Pressure (MPa) Valve Structure Installation Shape Dimensions Hp (mm) Operating Temperature Range (deg C) Fluid 2014 TRUSCO Published Page Weight (g) Opponent Mounting Size TRUSCO Part Number Dimensions Lp (mm) Dimensions C (mm) Dimension T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Maximum Working Pressure (MPa) Valve Structure Installation Shape Dimensions Hp (mm) Operating Temperature Range (deg C) Fluid 2014 TRUSCO Published Page Weight (g) Opponent Mounting Size TRUSCO Part Number Dimensions Lp (mm) Dimensions C (mm) Dimension T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 18.0 Valve Yu Internal thread - -20 to +80 Hydraulic oil 1-1283 894 R1 1/4 113-7824 80 58 Rc1 1/4 1PC 1 10HP 02113011 309.99 SGD
In stock
24 18.0 Valve Yu Internal thread - -20 to +80 Hydraulic oil 1-1283 856 R1 1/2 113-7841 80 58 Rc1 1/2 1PC 1 12HP 02113054 359.99 SGD
Shipped after 2018-06-27
32 14.0 Valve Yu Internal thread - -20 to +80 Hydraulic oil 1-1283 1513 R2 113-7867 115 83 Rc2 1PC 1 16HP 02113097 459.99 SGD
Shipped after 2018-06-27
23 20.6 Valve Yu Internal thread - -20 to +80 Hydraulic oil 1-1283 332 R1 113-7808 61 36 Rc1 1PC 1 8HP 02113291 72.99 SGD
In stock
18 20.6 Valve Yu Internal thread Hexagon 32xphi35 -20 to +80 Hydraulicoil 1-1283 145 R3/4 113-7786 50 27.5 Rc3/4 1PC 1 6HP 02113255 40.99 SGD
In stock
12 20.6 Valve available Female screw Hexagon 19xphi20.5 -20 - +80 Hydraulic oil - 44 R1/4 113-7727 32 17.5 Rc1/4 1PC 1 2HP 02113133 19.99 SGD
In stock
13 20.6 Valve available Nut Hexagon 23 X phi25 -20 - +80 Hydraulic oil - 72 R3/8 113-7743 38 22.5 Rc3/8 1PC 1 3HP 02113176 23.99 SGD
In stock
16 20.6 Valve available Nut Hexagon 29xphi32.5 -20 - +80 Hydraulic oil - 138 R1/2 113-7760 44 27.5 Rc1/2 1PC 1 4HP 02113212 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
4
From Japan
On 2017-07-31 14:32:24
It is saved because it is the same as what we use inside the company. Although it is even better if it is cheaper a little more in price.
This review is about item#2113176.

Related Products