Buy more than* S$200* and get FREE SHIPPING

Hsp Coupler Socket

4.00 (2)
Material (Seal)
Nitrile rubber
Fluid
Hydraulic oil
Material (Body)
Special steel
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Maximum Working Pressure (MPa) Outside Diameter D (phi mm) Socket or Plug Valve Structure Dimensions Hs (mm) Installation Shape Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) Opponent Mounting Size Size Dimensions Ls (mm) TRUSCO Part Number Dimension T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Maximum Working Pressure (MPa) Outside Diameter D (phi mm) Socket or Plug Valve Structure Dimensions Hs (mm) Installation Shape Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) Opponent Mounting Size Size Dimensions Ls (mm) TRUSCO Part Number Dimension T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 14.0 123 Seo \ socket Valve Yu - Internal thread -20 to +80 1-1283 3699 R2 Rc2 198 113-7875 Rc2 1PC 1 16HS 02113106 759.99 SGD
In stock
24 18.0 87 Seo \ socket Valve Yu - Internal thread -20 to +80 1-1283 2344 R1 1/4 Rc1 1/4 138 113-7832 Rc1 1/4 1PC 1 10HS 02113027 519.99 SGD
In stock
24 18.0 87 Seo \ socket Valve Yu - Internal thread -20 to +80 1-1283 1597 R1 1/2 Rc1 1/2 138 113-7859 Rc1 1/2 1PC 1 12HS 02113063 549.99 SGD
Shipped after 2018-05-28
18 20.6 43 Seo \ socket Valve Yu - Internal thread -20 to +80 1-1283 452 R3/4 Rc3/4 72 113-7794 Rc3/4 1PC 1 6HS 02113264 84.99 SGD
In stock
23 20.6 58 Seo \ socket Valve Yu - Internal thread -20 to +80 1-1283 1020 R1 Rc1 93 113-7816 Rc1 1PC 1 8HS 02113307 199.99 SGD
In stock
12 20.6 27.5 Socket Valve available Double sided 19xphi23.9 Female screw -20 - +80 - 136 R1/4 Rc1/4 49 113-7735 Rc1/4 1PC 1 2HS 02113142 48.99 SGD
In stock
13 20.6 33 Socket Valve available Double sided 23xphi28.6 Nut -20 - +80 - 220 R3/8 Rc3/8 60 113-7751 Rc3/8 1PC 1 3HS 02113185 56.99 SGD
In stock
16 20.6 43 Socket Valve available Second page 35xphi38.5 Female screw -20 - +80 - 482 R1/2 Rc1/2 72 113-7778 Rc1/2 1PC 1 4HS 02113221 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2015-06-08 18:14:54
I could not use it because the size did not fit. Although the size is described in the catalog etc, I think that there is room to think about purchasing only by looking at the catalog only by the size of the whole. It is good learning.
This review is about item#02113142.
Yumbo and wood carving machine
5
From Japan
On 2013-04-18 20:02:00
Although I did not understand easily with the sign of the old type, I was satisfied that I was able to purchase with the kind correspondence of the staff.
This review is about item#02113185.

Related Products