Buy more than* S$200* and get FREE SHIPPING

Nut Coupler Plug, For Spring Nut Equipped Urethane Hose Installation

5.00 (2)
Valve
None
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Nut (with spring)
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Dimension E (phi mm) Weight (g) Dimensions Lp (mm) Size Dimension B (phi mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimension T (mm) Dimensions C (mm) Dimension D (phi mm) Dimensions A (mm) Material (Seal) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension E (phi mm) Weight (g) Dimensions Lp (mm) Size Dimension B (phi mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimension T (mm) Dimensions C (mm) Dimension D (phi mm) Dimensions A (mm) Material (Seal) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 43 116 phi6.5xphi10 5.3 5 - 6[51 - 61] 2.0[20] Hexagon 19 20 23 90 Nitrile rubber Hexagon 17 1PC 1 65PNG 02110577 8.99 SGD
In stock
- - - phi8.5xphi12.5 - - - - - - - - - 1PC 1 85PNG 02110622 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For compressor connection
5
From Japan
On 2014-10-11 16:07:56
There was a place to use by bending and the hose was easily broken, but it was solved with this.
This review is about item#02110622.
Equipment used in construction site to change hose length considerably
5
From Japan
On 2014-08-13 13:23:50
Hose may be damaged at the coupler part due to severe use conditions. For that reason, although we bought this time but the period has not yet been confirmed in a short period of time, theoretically the hose life expectancy should be several times higher. Since there is no problem in terms of price, we plan to change all parts sequentially to this product.
This review is about item#02110577.

Related Products