Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hi Coupler Socket, for Female Screw Install

3.33 (3)
Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Dimensions Hs (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Hs (mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon 29 63 13 16 External thread 213 113-1168 R1/2 Rc1/2(PT1/2) 1PC 1 400SM 02109335 28.99 SGD
In stock
Hexagon 32 67 16 19 Bolt 260 113-1192 R3/4 Rc3/4(PT3/4) 1PC 1 600SM 02109457 32.99 SGD
In stock
Hexagon 36 72 16 22 Bolt 288 113-1222 R1 Rc1(PT1) 1PC 1 800SM 02109511 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Machine washing
4
From Japan
On 2017-05-23 14:57:36
I bought it as a part for duster. There is no problem in use.
This review is about item#2109457.
For construction site compressors
1
From Japan
On 2015-07-22 18:03:23
If the connection size of the coupler does not match the size, please indicate it if 400sm (1/2) is OK
This review is about item#02109335.
It is attached to our compressor.
5
From Japan
On 2013-04-17 09:46:04
Since I used it before, there is no problem at all.
This review is about item#02109457.

Related Products