Buy more than* S$200* and get FREE SHIPPING

Jet Chisel, Air-Operated High Speed Multi Needle Chisel

Piston Diameter (phi mm)
24
Needle Diameter , Quantity
phi2x53, phi3x23
Standard Length of Needle (mm)
180
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.3
Number of no-load Blows -1
4000
Weight (kg)
2.7
Overall Length (mm)
237 (Main body)
Description 2
Hard steel wire needle that reciprocates at very high speed, 3700 to 6000 times per minute. Lightweight-strong type, optional lineup that meets needs.
TRUSCO Part Number
116-6042
Specification
General-purpose type
Accessories
Needle phi3x 180 mm x 46 pieces (23 mounted on inner main unit) Needle phi2x180mmx106 pieces Needle supporter phi2x1 piece Hexagonal rod spanner 6mm x 1 piece Air hose Assy (with coupler 30PH) x1 piece Coupler 200-30SHx1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JEX-24 02452387 1,029.99 SGD
In stock
ADD TO CART

Related Products