Buy more than* S$200* and get FREE SHIPPING

Mold Coupler Plug, For Mounting Male Thread

Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Dimension B (phi mm)
6
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
15
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) TRUSCO Part Number Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions A (mm) Valve Structure Installation Shape Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) TRUSCO Part Number Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions A (mm) Valve Structure Installation Shape Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1282 35 Rc3/8 R3/8(PT3/8) - 113-2962 32 11[112] 14 Mu valve Internal thread -20 to +80 1PC 1 K03PF 02112792 4.99 SGD
Shipped after 2018-01-25
- 16 Rc1/8 R1/8(PT1/8) Hexagon 14 113-2946 28 5[51] 10 Valve not available Female screw -20 - +80 1PC 1 K01PF 02112731 3.99 SGD
In stock
- 22 Rc1/4 R1/4(PT1/4) Hexagon 17 113-2954 30.5 9[92] 13 Without valve Nut -20 - +80 1PC 1 K02PF 02112756 3.99 SGD
In stock
ADD TO CART

Related Products