Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Die Coupler Plug, For Female Screw Installation

4.00 (1)
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
15
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water / hot water
Material (Body)
Brass
Type
General-purpose type, metal mold water cooling port joint
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose for metal coolant can be connected and detached quickly.Standardizes various sizes and mounting configurations to suit a wide range of metal mold uses.
...see all>
Product Options
ADD TO CART
Dimension B (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 10 14 113-2890 R1/8 Rc1/8(PT1/8) Hexagon head 12 31 5[51] 1PC 1 K01PM 02112747 4.99 SGD
In stock
6 13 20 113-2903 R1/4 Rc1/4(PT1/4) Hexagon 14 34 9[92] 1PC 1 K02PM 02112765 3.99 SGD
In stock
6 14 38 113-5821 R3/8 Rc3/8(PT3/8) Hexagon 19 35 11[112] 1PC 1 K03PM 02112801 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air type equipment and piping
4
From Japan
On 2015-05-08 08:15:48
Since the material is in the mind, it is somewhat shorter in life but good in the case of corrosive environment. We are looking for a stainless steel made of the same type, so please introduce it if you have one.
This review is about item#02112747.

Related Products