Buy more than* S$200* and get FREE SHIPPING

Mold Coupler Socket, For Mounting Female Thread

Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Dimension B (phi mm)
6
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions N (mm)
16.8
Dimension d (phi mm)
18.5
Dimension D (phi mm)
21
Dimensions A (mm)
29
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Socket or Plug Valve Structure Operating Temperature Range (deg C) Fluid Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Socket or Plug Valve Structure Operating Temperature Range (deg C) Fluid Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- R3/8 Rc3/8 - 52 Seo \ socket Valve Yu -20 to 80 Water temperature oil 82 1PC 1 K03SM 10286236 20.99 SGD
In stock
113-2741 R1/4 Rc1/4 Hexagon 17 51 Socket Valve available -20 - 80 Water / oil temperature 70 1PC 1 K02SM 02112783 19.99 SGD
In stock
ADD TO CART

Related Products