Buy more than* S$200* and get FREE SHIPPING

Mold Coupler Socket, For Mounting Hose

4.00 (1)
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions N (mm)
16.8
Dimension d (phi mm)
18.5
Dimension D (phi mm)
21
Dimensions A (mm)
29
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water / hot water
Type
Generic type-mould cooling water entrance fittings
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds of water inlet intervals.Sockets are long sleeves type.Plug can be removed even when embedded in metal. Hose of metal coolant can be connected and detached quickly.Standardizes the body of material, size and replaces the shape to suit a wide range of air pressure uses.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Screw Dimension T (mm) Other Side's Hose Size Maximum Tightening Torque (N・m[kgf・cm]) Dimension B (phi mm) Dimensions Ls (mm) Dimensions C (mm) Installation Shape Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Dimension T (mm) Other Side's Hose Size Maximum Tightening Torque (N・m[kgf・cm]) Dimension B (phi mm) Dimensions Ls (mm) Dimensions C (mm) Installation Shape Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360-8620 8 for 1/4 hose 9[92] 5 67 29 (SH type) For hose attachment 52 True brass 1PC 1 K02SH 06961911 19.99 SGD
In stock
113-2725 12 3/8 (for hose) 11[112] 7 59 21 Hose nipple 38 Brass 1PC 1 K03SH 02112817 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On work
4
From Japan
On 2015-09-24 18:34:14
Good if the price is a bit more affordable
This review is about item#02112817.

Related Products