Buy more than* S$200* and get FREE SHIPPING

Die Coupler Socket, for Hose Install

Screw Dimension T (mm)
12
Other Side's Hose Size
for 3/8 hose
Maximum Tightening Torque (N・m[kgf・cm])
11[112]
Dimension B (phi mm)
7
Dimensions Ls (mm)
59
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions N (mm)
16.8
Dimension d (phi mm)
18.5
Dimensions C (mm)
21
Dimension D (phi mm)
21
Dimensions A (mm)
29
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Without valve
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Water / hot water
Weight (g)
38
Material (Body)
Brass
Type
General-purpose type, metal mold water cooling port joint
Description 2
Socket outer diameter is set at 18.5mm so that it can also be used for the narrow metallic molds in water inlet spaces.Sockets are long sleeve type.Plug can be removed even when embedded in metal. Hose for metal coolant can be connected and detached quickly.Standardizes various sizes and mounting configurations to suit a wide range of metal mold uses.
TRUSCO Part Number
113-2717
Caution
Fluid flow direction: can flow through from either the socket or the plug side. Vacuum application compatibility : Cannot be used for vacuum applications whether connected or disconnected.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K03TSH 02112826 18.99 SGD
In stock
ADD TO CART

Related Products