Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Base Drill, Atra Master

5.00 (1)
Magnet Adsorption Minimum Plate Thickness (mm)
10
Magnet Maximum Magnetic Force (N[kgf])
3430[350]
Cabtire Code (m)
1.6 (1.25mm 2 , 3 core)
Magnet Dimensions (mm)
phi105 (outer diameter)
Body Dimension (mm) Height
296
Body Dimension (mm) Depth
290
Drilling Ability (mm)
phi10 (maximum)
Rated Power Consumption (W)
Body: 425 electric drill part: 390
Rated Current (A)
Electric drill part: 4.1
Revolution (min-1[r.p.m])
Electric drill part: 1700
Power (V)
AC100(50/60Hz)
Weight (kg)
8
Stroke (mm)
100 (maximum)
Type
Porcelain portable application driller
Specification
Motorized
Accessories
One Chuck handle: one Allen key 5mm 1 Movies: spanner 7x8mm: Allen wrench 2.5mm 1 Movies
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-100D 02154494 1,329.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preliminary drilling for tapping 10 mm tap on steel material at site
5
From Japan
On 2014-09-16 13:44:09
It was light and easy to use and it was very good
This review is about item#02154494.

Related Products