NoteBuy more than* S$200* and get FREE SHIPPING

MYTON

2014 TRUSCO Published Page
2-1557
Disk Outside Diameter (phi mm)
1", 1.5", 2
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.4
No Load Rotation Speed (min-1[r.p.m])
22000
Hole Diameter (phi mm)
16
Height (mm)
101
Weight (kg)
0.5
Overall Length (mm)
128
Type
Pneumatic Jisukusanda
TRUSCO Part Number
116-7332
Specification
Lock lever type switch For small and light metal polishing
Accessories
Pad 1 ", 1.5", 2 ": each one spanner 14mm: 2 lines coupler 200-20SH: 1 pcs polishing paper 1" (# 60, # 80, # 100, # 120 ): two each polishing paper 1.5 "(# 60, # 80, # 100, # 120): two each polishing paper 2" (# 60, # 80, # 100, # 120): two each
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MAS-20B 02156332 -
Discontinued
[x]

Related Products